This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Multifix rail for walls and worktops 240 mm

Article no.: 962950 240

Product details

Technical Data

Series Multifix rail
Height 90 mm
Width 240 mm
Usable width 234 mm
Safe working load 20 kg
Weight 0.8 kg
Type of product Multifix rail

Identification numbers & Classifications

Article number 962950 240

Description

Version:

Multi-function rail of aluminium. The GARANT Vario base holder No. 963142 allows you to mount the rail at angles from 0 - 45° (angular registration) at any desired point. For use with Easyfix hooks and holders, open storage bins, magnetic holders and Shadowboards, together with lighting unit No. 923680 (from size 940). You can increase the load capacity of the Multifix rail by fitting further Vario base holders No. 963142 for each additional 10 kg (up to a maximum of 50 kg).

Suitable for:

Screw attachment on to concrete or wooden walls, sheet metal and worktops.

Supplied with:

Supplied with two Vario base holders item No. 963142

Note:

Narrow version hook and holder suitable to only a limited extent.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart