Kivitel:
Plotting of lettering on high-visibility clothing helps to enhance the visibility of the wearer at night or in low-light conditions
With application tape for direct plotting and patching
Overall Length: 50 m
Overall Width: 1257.3 mm
OEKO-TEX standard 100 certified
Leírás:
3M™ Scotchlite™ Reflective Material 5807 with high reflection values for high-visibility clothing to low stress.
Jellemző:
Reflective transfer film helps to enhance the visibility of the wearer at night or in low-light conditions
Good washability in home laundering at 60°C
Can be used on delicate fabrics that can only be dry-cleaned
Includes transfer film for direct plotting and patching
Figyelem:
For plotting lettering on warning clothing such as workwear, leisurewear and accessories