This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Winter jacket Pilot-look L

Article no.: 091881 L
Size guide
  • Fabric composition: 70% polyester; 30% cotton
  • Material weight / fabric density: 230
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 40 °C coloureds

Product details

Technical Data

Special service provision Textile finishing
Gender Unisex
Fabric composition 70% polyester; 30% cotton
Material weight / fabric density 230 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 40 °C coloureds
Bleaching do not bleach
Dry-cleaning Cleaning with perchlorethylene
Drying gentle tumble drying (low temperature)
Ironing do not heat above maximum 110 °C
Colour navy blue
Unisex size L
Type of product Pilot’s jacket

Identification numbers & Classifications

Article number 091881 L
EAN / GTIN 7330509071632

Description

Version:

Warm lined jacket offers protection against sprayed water, oil and acid. Keeps dirt away and offers extremely high tear resistance. Ideal for use in industry and in manual crafts.
  • Fleece lining and stepped arm lining.
  • Front pockets with metal snap fasteners.
  • Sleeve and breast pockets with zip fasteners, together with mobile phone pocket and side pocket.
  • One-way zip fastener of plastic.
  • Knitted arm cuffs.
  • Ribbed waistband.

Note:

Pilot-look winter jacket in black under No. 091883.

Services & product advisors

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Unisex size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart