Drill bits and pullers for stud pulling, 7.9 mm

Article no.: 885.F4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 885.F4
EAN / GTIN 3148512106609
Manufacturer number 885.F4
L-Number L60130 9068

Description

Description:

  • Drill for removing screws and bolts

Feature:

  • d [″]: 5/16
  • d [mm]: 7.9
  • L [mm]: 115
  • [g]: 30
  • [kg]: 0.030

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart