This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Janitor’s cabinet with Plain sheet metal swing doors 750/K

Article no.: 987001 750/K
  • Cabinet housing internal load capacity: 1,000
  • Door opening angle: 250
  • Hoffmann perforated panel grid interval: 9×9
  • Height adjustment interval: 25
  • Cylinder lock: modular lock barrel

Product details

Technical Data

Material thickness 0.9 mm
Cabinet housing internal load capacity 1,000 kg
Door opening angle 250 degrees
Hoffmann perforated panel grid interval 9×9 mm
Height adjustment interval 25 mm
Cylinder lock modular lock barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Model K
Height 2,000 mm
Width 750 mm
Depth 500 mm
Usable height 1,840 mm
Number of hooks 3
Cabinet fronts Plain sheet metal swing doors
Weight 78 kg
Type of product Janitor's cabinet

Identification numbers & Classifications

Article number 987001 750/K

Description

Version:

Universal cabinet for storing cleaning materials, cleaning devices and clothing. Mountings for galvanised shelves at 25-mm intervals.
Swing doors reinforced on the inside and can be locked by 2-component Haptoprene® push handle using a cylinder lock. Levelling base with 4 individually adjustable feet to compensate for unevenness in the floor. Shelf load capacity 25 kg. Holes in partition housing can be used for attaching Easyfix hooks and holders (in Group 95).

Colour:

Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.

Note:

The janitor's cabinets are dimensionally compatible with the GridLine cabinets of 20G in depth and can be combined with them as required.
Further accessories such as shelves and drawers can be found in Group 94.