{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.5 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Divider unit | 2 U | |
Description | 2 Three-pin sockets with cover flap Swiss version | |
Type of current | AC | |
Version | 250 V 10 A AC | |
Module type | CH250V/2 | |
Type of product | Power module |
Article number | 923405 CH250V/2 | |
EAN / GTIN | 4045197686770 |