This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

LED luminaire for Multifix rail 780 mm

Article no.: 923680 780

Product details

Technical Data

Series Workstation; Multifix rail
Height 40 mm
Length 780 mm
Depth 60 mm
Installation height 82 mm
Assembly depth 92 mm
Lighting unit length (2 pcs. each) 300 mm
Lighting unit depth 30 mm
Power consumption 18 W
Illumination 1,260 lm
Colour temperature 4,000 K
Number of on/off switches 1
LED technology yes
Non-dazzle, flicker-free yes
Power supply Mains operated
Type of product Mounted light

Identification numbers & Classifications

Article number 923680 780
EAN / GTIN 4045197720481

Description

Version:

Lighting unit complete with lampholder and connecting cable for fitting to No. 923405 ON/OFF or 923005 ON/OFF (industrial plug). Maintenance-free LED technology with long working life. The energy-efficient light source is even, does not flicker or dazzle and has a balanced spectral distribution which allows good colour recognition and high definition of contours and contrasts. Colour temperature / light colour approx. 4000 K.
Bracket of sheet metal with Tee slot for fitting to the Multifix rail. Lighting body of silver sheet metal, version as described under No. 923602. The lighting unit can be rotated steplessly and is fitted with an On/Off switch.
The lamp incorporates built-in LED bulbs. The light source (LED bulbs) can be exchanged by the manufacturer. The operating unit (mains adapter and cable) can be replaced by the manufacturer.

Suitable for:

Multifix rail No. 923205 from size 1000.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart