This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

ESD support arm bracket 1500 mm

Article no.: 927196 1500
  • Design version: Steel hollow section construction
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

Design version Steel hollow section construction
Material thickness 1.5 mm
electrostatic characteristic EGB/ESD
Depth 350 mm
Throat 250 mm
maximum load capacity 50 kg
Application range Support columns
Weight 6 kg
Type of product Extension base

Identification numbers & Classifications

Article number 927196 1500
EAN / GTIN 4045197738080

Description

Version:

Sturdy sheet metal design. Fitted in pairs, to carry the lighting unit No. 923602, 923603 and 923604.

Colour:

Light grey similar to RAL 7035 ESD powder-coated.

Note:

Suitable only for support columns size 962 and 1362.
All plastic components (e.g. covering caps) and handles are not ESD conductive.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart