Cordless hammer drill / driver GSB1821

Article no.: 070105 GSB1821
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 18 V

Product details

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Bosch 18 V
Manufacturer's designation GSB 18V-21
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 2 Ah
Battery voltage 18 V
Motor design 4-pole DC motor
maximum torque soft 21 Nm
maximum torque hard 55 Nm
maximum speed 1st speed 0 rpm - 480 rpm
maximum speed 2nd speed 1,800 rpm
Quick-clamping chuck range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 10 mm
maximum twist drill size ⌀ in wood 35 mm
maximum vibration to EN without hammer drill function 2.5 m/s2
Weight 1.5 kg
typical application Medium
Suitable for material Masonry; Concrete; Stone; Steel
Type of product Iimpact drill /screwdriver

Identification numbers & Classifications

Article number 070105 GSB1821
EAN / GTIN 3165140979436
Manufacturer number 06019H1107

Description

Version:

Bosch cordless hammer drill / driver for very heavy-duty screwdriving, drilling and hammer drilling applications.
  • Electronic Cell Protection (ECP) protects the battery against overheating and deep discharge.
  • Electronic Motor Protection (EMP) protects the motor against overloading.
  • Mechanical multi-stage torque cut-out.
  • Handy belt clip (not 070104).
  • Integral LED light, battery charge indicator.
  • Quick-clamping drill chuck.

Robust cordless screwdriver with powerful motor.
With motor brake.

Advantage:

Electronic Motor Protection.

Supplied with:

Supplied with 2 pcs. 18V / 3.0 Ah Li-ion battery, charger and L-BOXX.

Note:

See from No. 073851 and 073866 for suitable replacement batteries and chargers.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart