• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.
This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pair of cold protection gloves ActivArmr® 97-011

Article no.: 094823
  • Cut protection class: A

Description

Version:

ActivArmr® 97-011. Winter gloves with 3/4 nitrile coating resistant to the effects of wind, wetness and cold. Good security of grip due to rough coating. With breathable double fabric and soft inner lining.

Application:

For windy, cold or wet working conditions.

Standard:

EN 388; EN 511

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.