{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Degree of hardness | soft | |
Disc ⌀ | 21 mm | |
Propulsive equipment | Angle grinder | |
maximum circumferential speed | 40 m/s | |
recommended speed | 1,500 rpm - 1,700 rpm | |
Type of product | Polishing wheel |
Article number | 567722 21 | |
EAN / GTIN | 4062406569242 |